Beli sensor autonics di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Area Sensor Standard Type BWP Series
    Mulai

    Rp2.599.900

    Autonics Area Sensor Standard Type BWP Series
    Deskripsi:
    The BWP series area sensors feature a flat and compact body size (13 mm) made of high strength PC/ABS (Polycarbonate/Acrylonitrile Butadiene Styrene) plastic. The sensors use high performance Fresnel lens and have high-speed response time of under 7 ms. Four different configurations are available based on the number of optical axes and detection area size. Light ON and Dark ON operation modes switching is available. The series also features various user-friendly functions including operation test function and mutual interference prevention functions.
    atribut:
    • Material: Case: Polycarbonate/Acrylonitrile butadiene styrene, Sensing part: Polymethyl methacrylate
    • Optical Axis Pitch (mm): 20
  2. Autonics Fiber Sensor FD Series
    Mulai

    Rp289.900

    Autonics Fiber Sensor FD Series
    atribut:
    • Type: Heat resistance type, M6 bolt
    • Sensing Distance: 120 square
    • Min.Sensing Target Diameter: 0,03 mm
    • Allowable Bend Radius: R30
    • Cable Length: 2 m
    • Ambient Temperature (°C): -40 to 105
  3. Autonics Press-Sensor
    Mulai

    Rp1.099.900

    Autonics Press-Sensor
    atribut:
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
    • Ambient Temperature (°C): -10 to 50, storage: -20 to 60
    • Applicable Fluid: (Pneumatic type) Air, Non-corrosive gas
    • Connection Type: Cable type(cable type cable: 2m)
    • Current Consumption (mA): Max. 50
    • Control Output: Response time Selectable 2.5ms, 5ms, 100ms, 500ms
    • Material: Front, Rear case: Polycarbonate(insert glass), Pressure port: die-cast(Zn)
    • Option Input/Output: Voltage(1-5VDC ) output
    • Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
    • Pressure Port Direction: Rear fitting(3-direction)
    • Protection Structure: IP40
  4. Autonics Proximity Sensors Inductive PRD Series
    Mulai

    Rp289.900

    Autonics Proximity Sensors Inductive PRD Series
    Deskripsi:
    Long-Distance Cylindrical Inductive Proximity SensorsThe PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
  5. Autonics Proximity Sensor Cylindrical Round
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Autonics Proximity Sensor Cylindrical Round
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance: 4 mm
    • Harder Dimension/ Square: 12 mm
    • Shield: Non Shield
    • Connection Type: 2 m cable loose leads
    • Voltage: 12 - 24 VDC
    • Wire Type: DC 3-wire
    • Output Type: NPN
    • Frequency: 500 Hz
  6. Autonics Sensor Controllers High Performance PA10 Series
    Mulai

    Rp759.900

    Autonics Sensor Controllers High Performance PA10 Series
    Deskripsi:
    The PA10 series sensor controllers offer high performance control with various operation modes. The PA10 series features high-speed output response and convenient installation with both DIN rail and panel mount options. The PA10 series is available in general-purpose type, 2-channel type, and high performance type models.
  7. Autonics Temperature Sensors THD Series
    Mulai

    Rp399.900

    Autonics Temperature Sensors THD Series
    Deskripsi:
    The THD series temperature/humidity transducers have built-in temperature and humidity sensors and are capable of various outputs including DC 4-20 mA, 1-5 VDC, RS485 communication. The temperature sensors have a range of -19.9 to 60.0°C and the humidity sensors have a range of 0.0 to 99.9% RH. The THD series is available in room type, duct mount type, and wall mount types.
  8. Autonics Fiber Optic Sensors BFN Series
    Mulai

    Rp2.699.900

    Autonics Fiber Optic Sensors BFN Series
    atribut:
    • Connection: Cable Type
    • Digital output: NPN, PNP output (parameter setting)
    • Display Resolution: 9999 (SV (Green) / PV (White): 4-digit, 7-segment)
    • Light Source: Red LED(660nm)
    • No. of Outputs: 1
    • Operation Mode: Light ON / Dark ON
    • Output: Digital (OUT 1)
    • Power Supply (V): 10-30 DC (ripple P-P: ≤ 10 %)
    • Response Time: 50 μs; 150 μs; 500 μs; 4 ms; 10 ms
  9. Autonics Sensor Connector CNE Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    Autonics Sensor Connector CNE Series
    Deskripsi:
    The CNE series sensor connectors can significantly reduce installation work and maintenance time. With a wide range of connectors compatible with diverse cables and connection wiring, the sensor connectors help raise the productivity of industrial systems by making wiring work more convenient and efficient..
  10. Autonics Photoelectric Sensors AC/DC Type BEN Series
    Mulai

    Rp599.900

    Autonics Photoelectric Sensors AC/DC Type BEN Series
    Deskripsi:
    The BEN series photoelectric sensors with built-in amplifiers are available in universal AC/DC types and DC types. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except through-beam types). The specialized sensor IC provides high performance in various user applications.
  11. Autonics Proximity Sensor Cylindrical Round
    Mulai

    Rp349.900

    Autonics Proximity Sensor Cylindrical Round
    Deskripsi:
    Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance (mm): 15
    • Harder Dimension/ Square (mm): 30
    • Connection Type: 2 m cable loose leads
    • Voltage (V): DC 12-24
    • Frequency (Hz): 200
    • Output Type: PNP
    • Shield: Non Shield
    • Wire Type: DC 3-wire
  12. Autonics Photoelectric Sensors Compact Type BJ Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Autonics Photoelectric Sensors Compact Type BJ Series
    Deskripsi:
    The BJ series compact photoelectric sensors feature high performance and excellent noise immunity for accurate and reliable presence detection. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except BJG-DDT). The sensors are available in various types and options, making it ideal for diverse applications. The BJ series is available in long distance type, BGS (background suppression) reflective type, transparent glass sensing type, and micro spot types, and the sensors are available in cable types and connector types (long distance type models).
  13. Autonics Proximity Sensors Inductive PR Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Autonics Proximity Sensors Inductive PR Series
    Deskripsi:
    Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
  14. Joyko Highlighter HL Series
    Rating:
    98% of 100
    (9)
    Mulai

    Rp4.000

  15. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  16. Autonics Area Sensor Standard Type BW Series
    Mulai

    Rp3.099.900

    Autonics Area Sensor Standard Type BW Series
    Deskripsi:
    The BW series general purpose area sensors feature long sensing distance up to 7 m and are available in 22 different configurations based on the number of optics, optical pitch, and detection area size. With ambient illuminance limit of 100,000 lux, the sensors can minimize operation errors under direct sunlight. Bright LED indicators are present in both the emitter and the receiver, making it easy to identify the operation status. Mutual interference prevention is possible with master/slave connection method, allowing multiple units to be installed in a row.
  17. Autonics Fiber Optic Units Standard Type
    Mulai

    Rp379.900

    Autonics Fiber Optic Units Standard Type
    Deskripsi:
    The FT/GT, FD/GD, FL/GL series fiber optic units are available in various sensing methods (through-beam, retroreflective, convergent reflective), 9 head types (thread, cylindrical, flat, L-shaped, plastic, perpendicular, stainless steel, U-shaped, area detection), 5 cable types (standard, flexible, break-resistant, heat-resistant, vacuum-resistant) for flexible installation in diverse environments.
  18. Autonics Pressure Sensors PSQ Series
    Mulai

    Rp1.299.900

    Autonics Pressure Sensors PSQ Series
    Deskripsi:
    The PSQ series dual digital display pressure sensors can simultaneously display PV and SV for easier status readings. The 12-segment LCD display is capable of displaying various alphanumeric characters for clear identification, and the main (PV) display can be displayed in 3 different colors depending on status or configuration. Installation and configuration of multiple sensors is made easy with the copy parameter settings function and users can switch between NPN and PNP open collector output options through parameter configuration settings.
Daftar Harga sensor autonics Terbaru October 2026
Autonics Area Sensor Standard Type BWP SeriesRp2.599.900
Autonics Fiber Sensor FD SeriesRp289.900
Autonics Press-SensorRp1.099.900
Autonics Proximity Sensors Inductive PRD SeriesRp289.900
Autonics Proximity Sensor Cylindrical RoundRp309.900
Autonics Sensor Controllers High Performance PA10 SeriesRp759.900
Autonics Photomicro SensorsRp27.900
Autonics Temperature Sensors THD SeriesRp399.900
Autonics Fiber Optic Sensors BFN SeriesRp2.699.900
Autonics Sensor Connector CNE SeriesRp12.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait